Beli selang water heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- aer Selang Air Wavy Fleksibel Stainless Steel (Water Heater ke Kran Panas & Dingin)atribut:
- Size: 1/2 inch
- XEBEC Technology Sharpening Whetstone (Batu Asah)Deskripsi:Alumina fibers have a crystalline structure that is ideal for polishing, achieving high polishing efficiency. The structure aligned in two directions prevents skidding, improves polishing efficiency, and improves the strength of the whetstone. High surface accuracy can be obtained because the fiber diameter is constant. Unlike abrasive grains, it does not fall off, so it does not cause linear scratches. Less heat is generated during polishing, preventing deterioration of the workpiece and deterioration of the whetstone. You can freely change the shape of the whetstone to suit your needs.Ideal for precision polishing of "free planes", "free curved surfaces", "ribs", "bosses", etc. of various molding molds (especially plastic molds). Metals such as aluminum, copper, and gunmetal, which conventionally clog, do not clog and exhibit high polishing efficiency. Places that are too narrow to polish with conventional whetstones. Places where the shape is complex and a uniform finish cannot be obtained. Rough grains after electrical discharge machining can be removed.atribut:
- how to use: Use the tip and use it at about 45 degrees to the polished surface. Use vibrating tools (electric, ultrasonic, pneumatic) efficiently.
- Length (mm): 100
- Width (mm): 4
- Thickness (mm): 1
- Suitable Material: Especially Plastic Molds
- Kenmaster Plas Chamois (Lap Kanebo)Deskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Paloma Wavy Hose (Selang Kaku)atribut:
- Connection (inch): 1/2
- Material: Stainless Steel SUS 304
- Thread: G1/2xG1/2
- Onda Flexible Hose (Selang Fleksibel)atribut:
- Material: EPDM, SUS 304, Brass
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)Deskripsi:- Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closetatribut:
- Size (inch): 1/2
- aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: SS304 & Brass Material
- Seal: NBR
- Cover: Tight Stainless Steel Knitted
- Hose: EPDM
- Maximum Pressure (kg/cm²): 5
- Maximum Temperature (°C): 90
- Nut: Brass Nickel Plating
- Working Pressure (kg/cm²): 1/2-4
- SAN-EI Floor StrainerDeskripsi:- With looking plate
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- CHERRY Ceramic Fiber Stone (Batu Asah)atribut:
- Color: orange
- Remarks: Use the tip of the polished their use at about 45 degrees. Please use with vibration tools (electric, ultrasonic and air expressions) efficiently.
- Caution: When using vibration tool and rotation tool, please read product manual with caution notes. Wear protective glasses, protective mask, protective gloves during work for your safety. Product specifications are subject to change without notice.
- Length (mm): 100
- Grain Size: #400
- Thickness (mm): 1.0
- Purpose of Use: Ultrasound Polishing MachineRound-trip and left and right exercise tool. (air, electricity)
- Ariston Electric Water Heater Instant (Pemanas Air Elektrik)atribut:
- Frequency (Hz): 50/60
- Voltage (V): 220-230
- Power (W): 2400
- Water Flow (L/minute): 2 (Min); 8 (Max)
- Index Protection: IP25
- Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Deskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
Daftar Harga selang water heater Terbaru October 2026
| air Hose / Selang Wavy Water Heater | Rp37.900 |
| aer Selang Air Wavy Fleksibel Stainless Steel (Water Heater ke Kran Panas & Dingin) | Rp44.900 |
| XEBEC Technology Sharpening Whetstone (Batu Asah) | Rp229.900 |
| Kenmaster Plas Chamois (Lap Kanebo) | Rp12.900 |
| Paloma Wavy Hose (Selang Kaku) | Rp129.900 |
| Onda Flexible Hose (Selang Fleksibel) | Rp49.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel) | Rp44.900 |
| Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik) | Rp1.999.900 |
| aer Flexible Woven Stainless Steel Hose (Selang Fleksibel) | Rp44.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P101554808-1.jpg)
/bwP110035428-1.jpg)
/oyP102277898-3.jpg)
/92P108372326-1.jpg)
/8sP106799316-2.jpg)
/iaP102121658-2.jpg)
/P101554792-1.jpg)
/qdP104708949-2.jpg)
/P101554778-1.jpg)

/beP106846410-12.jpg)
/P102016190-1.jpg)
/1rP104709063-2.jpg)

/P102117897-1.jpg)
/14P103455040-11.jpg)
/a1P103774361-2.jpg)
/13P113357039-1.jpg)
/hlP103455633-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)